Beli helmet welding helmet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chiyoda Seiki Precision Pressure RegulatorDeskripsi:A pressure regulator for standard gas and physics and chemistry equipment for analysis that is cleanly cleaned and assembled. With the twoatribut:
- Specification: [Entrance] Rc1 / 4, [Exit] Rc1 / 4
- Type: SRS-HS
- Material: (Main Body) SUS316
- Compatible Gas: O2, N2, Ar, Air, H2, He
- Decompression Method: 1-Stage type
- Primary Pressure (MPa): 15.0 or less
- Pressure Gauge (MPa): [Side pressure gauge] Inlet: 25 / Outlet: 1.0
- AS ONE Part Number: 2-759-11
- Adjust Pressure Range (MPa): 0.1-0.6
- Maximum Flow Rate (L/minute): 600
- Yamato High Pressure Regulator (Regulator Gas)Deskripsi:-High pressure regulator with a stop valve.atribut:
- Port Connection: W22-14 (right)
- Fluid: Nitrogen, air
- Outlet Connection: Rc1/4
- Main Body Materials: Brass
- OPTREL Welding Helmet (Helm Las)Deskripsi:Auto-darkening welding helmets have a lens that detects the required welding shade within a range and adjusts as needed for the application. Auto-darkening helmets are generally used when welding types and environments change frequently.atribut:
- Helmet Material: Polyamide
- Helmet Type: Auto-Darkening
- Includes Batteries: Yes
- Lens Color: Green
- Magnification: No
- CIG Welding Helmet (Kedok Las)atribut:
- Color: Black
- Type: Flip front
- Yamato High Pressure Gas Regulator (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure. General use for high pressure gas.atribut:
- High Pressure Gauge (kg/cm²): 25
- Standard Pressure Regulator (kg/cm²): 6
- Working Pressure Distance (kg/cm²): 4-15
- Flow Rate (L/hour): 180
- SAVE PHACE INC Welding Helmet (Helm Las Otomatis)Deskripsi:Auto-darkening welding helmets have a lens that detects the required welding shade within a range and adjusts as needed for the application. Auto-darkening helmets are generally used when welding types and environments change frequently.atribut:
- UNSPSC: 46181703
- Battery Life (month): 6
- Battery Type: (2) CR1025 Lithium; Solar Cells
- Color: Black
- EN379 Classification: 1/1/1/1
- Features: Auto Shade 3/10 ADF
- Graphics: Black
- Grind Mode: No
- Helmet Material: Plastic
- Helmet Type: Auto-Darkening
- Includes: Helmet Bag
- Manufacturer Part Number: 3010059
- Number of Arc Sensors: 2
- Standards: ANSI
- Viewing Area (in): 3.62x1.42
- Yamato Nitrogen Gas Regulator (Regulator Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- Chiyoda Seiki High Pressure Gas Regulator (Regulator Gas)atribut:
- Applicable Gas: O2, N2, Ar, etc.
- Body Material: Brass
- Inlet Connection: W22 thread 14 (right) per cap nut P
- Operating Temperature (°C): -10 to +60
- Outlet Connection: W22 thread 14 (right) with Diameter 8 sleeve
- Primary Pressure (MPa): 15.0 or less
- Primary Pressure Gauge (MPa): 0 to 25
- Primary Side Working Pressure (MPa): 15.0 or less
- Harris Gas Regulator (Regulator Gas)Deskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- Yamato LPG Gas Regulator (Regulator Gas)Deskripsi:-As for mounting on a propane container, a spanner method has been employed.-Dry type safety device built-in type.atribut:
- Primary side working pressure: 0.5 to 1.56MPa
- Secondary Side Working Pressure: 0.01 to 0.15MPa
- Main Body Materials: Brass
- FESTO Pressure Regulator MS Basic Series (Regulator Tekanan Udara)atribut:
- Size: 2
- Series: MS
- Storage Temperature (°C): -5 to 50
- Medium Temperature (°C): -5 to 50
- Ambient Temperature (°C): -5 to 50
- Max. Pressure Hysteresis (bar): 0.25
- Pressure Regulation Range (bar): 0.5 to 7
- Morris Single Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- SMITH EQUIPMENT Gas Regulator High Purityatribut:
- UNSPSC: 40142201
- Morris Two Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
Daftar Harga helmet welding helmet Terbaru October 2026
| Chiyoda Seiki Precision Pressure Regulator | Rp23.999.900 |
| Yamato High Pressure Regulator (Regulator Gas) | Rp10.999.900 |
| OPTREL Welding Helmet (Helm Las) | Rp6.499.900 |
| CIG Welding Helmet (Kedok Las) | Rp219.900 |
| Yamato High Pressure Gas Regulator (Regulator Gas) | Rp10.999.900 |
| SAVE PHACE INC Welding Helmet (Helm Las Otomatis) | Rp5.199.900 |
| Yamato Nitrogen Gas Regulator (Regulator Gas) | Rp4.999.900 |
| Chiyoda Seiki Pressure Regulator (Regulator Gas) | Rp5.999.900 |
| Chiyoda Seiki High Pressure Gas Regulator (Regulator Gas) | Rp8.899.900 |
| Harris Gas Regulator (Regulator Gas) | Rp5.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Chiyoda%20Seiki%20Precision%20Pressure%20Regulator/1lP105246057-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Regulator%20(Regulator%20Gas)/P102617537-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%20(Masker%20Pelindung%20Otomatis)/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Body/OPTREL%20Welding%20Helmet%20(Helm%20Las)/aiP109501378-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Cover/Kedok%20Las%20Pasang/CIG%20Welding%20Helmet%20(Kedok%20Las)/P102086063-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Gas%20Regulator%20(Regulator%20Gas)/pkP103672920-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%20(Masker%20Pelindung%20Otomatis)/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Body/SAVE%20PHACE%20INC%20Welding%20Helmet%20(Helm%20Las%20Otomatis)/b0P109501396-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Nitrogen%20Gas%20Regulator%20(Regulator%20Gas)/P102624856-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Chiyoda%20Seiki%20Pressure%20Regulator%20(Regulator%20Gas)/0pP108211025-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Chiyoda%20Seiki%20High%20Pressure%20Gas%20Regulator%20(Regulator%20Gas)/p2P111783902-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Harris%20Gas%20Regulator%20(Regulator%20Gas)/8tP109492317-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20LPG%20Gas%20Regulator%20(Regulator%20Gas)/P102622423-3.jpg)
/3cP104819120-7.jpg)
/qiP105419954-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Single%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nnP103671851-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SMITH%20EQUIPMENT%20Gas%20Regulator%20High%20Purity/1xP111657069-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Two%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nwP103671860-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)